Page 1 of 3

Next

Compare
225MT25BFPUR

COMPARE

225MT25BFPUR

Description
225MT25BFPUR ; POR PUL 5MT25B22 SB 1/4 B

TSUBAKI

Part # 225MT25BFPUR

BDI # 923411

Features

Pitch Diameter - Inch: 1.379
Inch - Metric: Metric
Outside Diameter - Inch: 1.334
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 35.027
Mounting Method: Rough Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
225MT25BF-F0.375

COMPARE

225MT25BF-F0.375

Description
225MT25BF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 225MT25BF-F0.375

BDI # 923409

Features

Pitch Diameter - Inch: 1.379
Inch - Metric: Metric
Outside Diameter - Inch: 1.334
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 35.027
Mounting Method: Finished Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
PA5-022DF150

COMPARE

PA5-022DF150

Description
PA5-022DF150 TIMING BELT PULLEY ; NON-RETURNABLE LIMITED AVAILABILITY

BOSTON GEAR

Part # PA5-022DF150

BDI # 173740

Features

Pitch Diameter - Inch: 1.379
Flange Outside Diameter - Millimeter: 38.1
Inch - Metric: Metric
Outside Diameter - Inch: 1.334
Face Width - Millimeter: 19.837

Face Width - Inch: 0.781
Belt Pitch: 5 MM
Other Features: PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 35.027
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
225MT25BF-F0.500

COMPARE

225MT25BF-F0.500

Description
225MT25BF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 225MT25BF-F0.500

BDI # 923410

Features

Pitch Diameter - Inch: 1.379
Inch - Metric: Metric
Outside Diameter - Inch: 1.334
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 35.027
Mounting Method: Finished Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
P22-5M-09AL

COMPARE

P22-5M-09AL

Description
P22-5M-09AL SYNCHRONOUS PULLEY ; 22GROVES 5MM P 09MM W

GATES

Part # P22-5M-09AL

BDI # 1125543

Features

Pitch Diameter - Inch: 1.379
Flange Outside Diameter - Millimeter: 38.1
Inch - Metric: Metric
Outside Diameter - Inch: 1.334
Face Width - Millimeter: 10.566

Face Width - Inch: 0.416
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 35.027
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY