L070 3/4 3/16X3/32 KW
Description
L070 3/4 3/16X3/32 KW JAW COUPLING HUB ; 3/4" BORE
Part # L070 3/4 3/16X3/32 KW
BDI # 25181263
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
L070 1/2 1/8X1/16 KW
Description
L070 1/2 1/8X1/16 KW JAW COUPLING HUB ; 1/2" BORE
Part # L070 1/2 1/8X1/16 KW
BDI # 25181262
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
PHE L070-7/16INCH
Description
PHE L070-7/16INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L070-7/16INCH
BDI # 24759595
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
PHE L070-11/16INCH
Description
PHE L070-11/16INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L070-11/16INCH
BDI # 24759599
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
PHE L070-1/2INCH
Description
PHE L070-1/2INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L070-1/2INCH
BDI # 24759275
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling