Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
50A70H

COMPARE

50A70H

Description
50A70H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 50A70H

BDI # 17159438

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.931

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.292
Pitch Diameter - Millimeter: 353.84
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D50B70

COMPARE

D50B70

Description
D50B70 ; POR SPROCKET SB 1IN

TSUBAKI

Part # D50B70

BDI # 913350

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.931

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.292
Pitch Diameter - Millimeter: 353.84
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1B70

COMPARE

PHS 10B-1B70

Description
PHS 10B-1B70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1B70

BDI # 1285587

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.931

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.292
Pitch Diameter - Millimeter: 353.84
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1A70

COMPARE

PHS 10B-1A70

Description
PHS 10B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A70

BDI # 1285476

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 13.931

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.292
Pitch Diameter - Millimeter: 353.84
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 10B-1TB70

COMPARE

PHS 10B-1TB70

Description
PHS 10B-1TB70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1TB70

BDI # 1285674

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 13.931
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 14.292
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 353.84
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY