21T5/24-2 NR. 21T5024
Description
SATI 21T5/24-2 NR. 21T5024
Part # 21T5/24-2 NR. 21T5024
BDI # 1404172
Features
Pitch Diameter - Inch:
1.512
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.4
Mounting Method:
Rough Bore
27T5/24-2 NR. 27T5024
Description
SATI 27T5/24-2 NR. 27T5024
Part # 27T5/24-2 NR. 27T5024
BDI # 1404244
Features
Pitch Diameter - Inch:
1.512
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.4
Mounting Method:
Rough Bore
36T5/24-2 NR. 36T5024
Description
SATI 36T5/24-2 NR. 36T5024
Part # 36T5/24-2 NR. 36T5024
BDI # 1404380
Features
Pitch Diameter - Inch:
1.512
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.4
Mounting Method:
Rough Bore