16T2.5/48-0 NR. 16T2048
Description
SATI 16T2.5/48-0 NR. 16T2048
Part # 16T2.5/48-0 NR. 16T2048
BDI # 1404111
Features
Pitch Diameter - Inch:
1.508
Inch - Metric:
Metric
Outside Diameter - Inch:
1.484
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.3
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6