Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
13.963
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.903
Other Features:
Simplex Type
Global Part Number GPN:
569321
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Rough Bore
140F25H
Description
140F25H ROLLER CHAIN SPROCKET ; 1-3/4" P 25T F BUSHED W/HARDENED TEETH
Part # 140F25H
BDI # 919846
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.903
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Bushed
H140B25F X 2-15/16
Description
H140B25 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 25 TEETH TYPE B 2-15/16IN BORE
Part # H140B25F X 2-15/16
BDI # 21971786
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Finished Bore
HD140B25F X 3-3/16
Description
HD140B25 X 3-3/16 RLR CHAIN SPROCKET ; 140 CHAIN 25 TEETH 2 STRD 3-3/16IN BORE
Part # HD140B25F X 3-3/16
BDI # 21972855
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Finished Bore
HD140B25F X 3 STD KW 2SS
Description
HD140B25 X 3 STD KW 2SS SPROCKET ; 140 CHAIN 25 TEETH 2 STRAND 3IN BORE
Part # HD140B25F X 3 STD KW 2SS
BDI # 24007249
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Finished Bore