21ST5/25-2 NR. 21ST525
Description
SATI 21ST5/25-2 NR. 21ST525
Part # 21ST5/25-2 NR. 21ST525
BDI # 1404151
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
39.789
Mounting Method:
Rough Bore
27ST5/25-2 NR. 27ST525
Description
SATI 27ST5/25-2 NR. 27ST525
Part # 27ST5/25-2 NR. 27ST525
BDI # 1404223
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
39.789
Mounting Method:
Rough Bore
36ST5/25-2 NR. 36ST525
Description
SATI 36ST5/25-2 NR. 36ST525
Part # 36ST5/25-2 NR. 36ST525
BDI # 1404359
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
39.789
Mounting Method:
Rough Bore
P25-5MGT-09AL
Description
P25-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # P25-5MGT-09AL
BDI # 22282719
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore
P25-5MGT-15AL
Description
P25-5MGT-15AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # P25-5MGT-15AL
BDI # 22282731
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
40
Mounting Method:
Rough Bore