90G-14M-37-3020
Description
90G-14M-37-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 90G-14M-37-3020
BDI # 415771
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577297
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
90G-14M-68-3535
Description
90G-14M-68-3535 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 90G-14M-68-3535
BDI # 415772
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577211
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed