60B64 X 2-1/4 1/2 X 1/4IN KW 2SS

COMPARE

60B64 X 2-1/4 1/2 X 1/4IN KW 2SS

Description
60B64 X 2-1/4 1/2 X 1/4IN KW 2SS SPKT ; 1/2-13 X 1/2 SIZE 64 TOOTH

MARTIN SPROCKET & GR

Part # 60B64 X 2-1/4 1/2 X 1/4IN KW 2SS

BDI # 23676412

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 15.285
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.717
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 388.239
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1A64

COMPARE

PHS 60-1A64

Description
PHS 60-1A64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A64

BDI # 1288206

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.285

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.717
Pitch Diameter - Millimeter: 388.239
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1B64

COMPARE

PHS 60-1B64

Description
PHS 60-1B64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1B64

BDI # 1288264

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.285

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.717
Pitch Diameter - Millimeter: 388.239
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B64

COMPARE

60B64

Description
60B64 ROLLER CHAIN SPROCKET ; B & C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 60B64

BDI # 623517

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 15.285
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.717
Global Part Number GPN: 36349
Pitch Diameter - Millimeter: 388.239
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A64

COMPARE

60A64

Description
60A64 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 60A64

BDI # 622657

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 15.285
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.717
Global Part Number GPN: 31823
Pitch Diameter - Millimeter: 388.239
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY