Page 1 of 2

Next

Compare
25B19 X 1/4

COMPARE

25B19 X 1/4

Description
25B19 X 1/4IN ROLLER CHAIN SPROCKET ; BORED TO 25/1/4" B HUB 19T 0.25" SB

MARTIN SPROCKET & GR

Part # 25B19 X 1/4

BDI # 24317045

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.519

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.648
Pitch Diameter - Millimeter: 38.583
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25A19

COMPARE

25A19

Description
25A19 ROLLER CHAIN SPROCKET ; 1/4" P 19T 1/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 25A19

BDI # 617834

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.519
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.648
Global Part Number GPN: 31578
Pitch Diameter - Millimeter: 38.583
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B19SS X 1/4 MPB

COMPARE

25B19SS X 1/4 MPB

Description
25B19SS X 1/4 MPB ROLLER CHAIN SPROCKET

TSUBAKI

Part # 25B19SS X 1/4 MPB

BDI # 22372702

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.519
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 1.648
Other Features: 1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 38.583
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25A19

COMPARE

25A19

Description
25A19 ROLLER CHAIN SPROCKET ; 19 TEETH ANSI 25 TYPE A

IWIS DRIVE SYSTEMS

Part # 25A19

BDI # 20640415

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 1.519
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.648
Other Features: 1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 38.583
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 25-1B19

COMPARE

PHS 25-1B19

Description
PHS 25-1B19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 25-1B19

BDI # 1287339

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.519

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.648
Pitch Diameter - Millimeter: 38.583
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY