H81XA20

COMPARE

H81XA20

Description
H81XA20 1-1/2IN RSB RLR CHAIN SPROCKET ; POR 2.609" P 20T A PLATE 1-1/2" MPB

TSUBAKI

Part # H81XA20

BDI # 24341279

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 16.678
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.603
Other Features: Conveyor Chain
Pitch Diameter - Millimeter: 423.621
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
81XC20H

COMPARE

81XC20H

Description
81XC20H ROLLER CHAIN SPROCKET ; 2.609" P 20T C HUB 1-1/2" MPB

TSUBAKI

Part # 81XC20H

BDI # 20887450

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 16.678
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.603
Other Features: Conveyor Chain
Pitch Diameter - Millimeter: 423.621
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY