Page 1 of 13

Next

Compare
D40B112

COMPARE

D40B112

Description
D40B112 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D40B112

BDI # 607733

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 17.827
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.121
Other Features: Duplex Type
Global Part Number GPN: 30587
Pitch Diameter - Millimeter: 452.806
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 41-1A112

COMPARE

PHS 41-1A112

Description
PHS 41-1A112 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 41-1A112

BDI # 1287834

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.827

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.121
Pitch Diameter - Millimeter: 452.806
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
41B112

COMPARE

41B112

Description
41B112 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 41B112

BDI # 620671

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 17.827
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.121
Global Part Number GPN: 36199
Pitch Diameter - Millimeter: 452.806
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B112

COMPARE

40B112

Description
40B112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB

BOSTON GEAR

Part # 16462

BDI # 163935

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.827

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.121
Pitch Diameter - Millimeter: 452.806
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40SK112

COMPARE

40SK112

Description
40SK112 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 40SK112

BDI # 620351

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 17.827
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.121
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 30956
Pitch Diameter - Millimeter: 452.806
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY