Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
18.317
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.024
Other Features:
Simplex Type
Global Part Number GPN:
569714
Pitch Diameter - Millimeter:
465.25
Mounting Method:
Rough Bore
D100B46 10-1/2 SPLIT
Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA
Part # D100B46 10-1/2 SPLIT
BDI # 21552196
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
18.318
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.024
Other Features:
Split Type
Pitch Diameter - Millimeter:
465.277
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
18.318
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.024
Global Part Number GPN:
31390
Pitch Diameter - Millimeter:
465.277
Mounting Method:
Rough Bore
PHS 20B-1A46
Description
PHS 20B-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A46
BDI # 1286635
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.317
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.024
Pitch Diameter - Millimeter:
465.25
Mounting Method:
Rough Bore
PHS 20B-1B46
Description
PHS 20B-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1B46
BDI # 1286719
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.317
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.024
Pitch Diameter - Millimeter:
465.25
Mounting Method:
Rough Bore