612 D1-1/4IN PA 612-608463

COMPARE

612 D1-1/4IN PA 612-608463

Description
612 D1-1/4IN PA 612-608463 SPLIT COLLAR ; NON-RETURNABLE

REXNORD

Part # 612 D1-1/4IN PA 612-608463

BDI # 24109063

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 16.002
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.97
Outside Diameter - Millimeter: 50.038
Bore - Millimeter: 31.75
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY
612 D1-1/4IN 1KW PA 612-655122

COMPARE

612 D1-1/4IN 1KW PA 612-655122

Description
612 D1-1/4IN 1KW PA 612-655122 ; NON-RETURNABLE SPLIT COLLAR

REXNORD

Part # 612 D1-1/4IN 1KW PA 612-655122

BDI # 24109201

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 16.002
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.97
Outside Diameter - Millimeter: 50.038
Bore - Millimeter: 31.75
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY