06B-3/Z=15 NR. PT05015
Description
SATI 06B-3/Z=15 NR. PT05015
Part # 06B-3/Z=15 NR. PT05015
BDI # 1405532
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
06B-1/Z=15 NR. PS05015
Description
SATI 06B-1/Z=15 NR. PS05015
Part # 06B-1/Z=15 NR. PS05015
BDI # 1405333
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
35B15
Description
35B15 ROLLER CHAIN SPROCKET ; 3/8" P 15T 1/2" MIN PLAIN BORE
Part # 35B15
BDI # 618914
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Global Part Number GPN:
36107
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.989
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore