Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
D200A23

COMPARE

D200A23

Description
D200A23 SPROCKET ; POR SB 2"

TSUBAKI

Part # D200A23

BDI # 913284

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.36

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 19.69
Pitch Diameter - Millimeter: 466.344
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
200A23H

COMPARE

200A23H

Description
200A23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 200A23H

BDI # 17158820

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.36

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.69
Pitch Diameter - Millimeter: 466.344
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
200B23H

COMPARE

200B23H

Description
200B23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 200B23H

BDI # 17158843

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.36

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.69
Pitch Diameter - Millimeter: 466.344
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D200B23

COMPARE

D200B23

Description
D200B23 SPROCKET ; SB 2"

TSUBAKI

Part # D200B23

BDI # 913537

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.36

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 19.69
Pitch Diameter - Millimeter: 466.344
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY