Page 1 of 3

Next

Compare
2082B30H

COMPARE

2082B30H

Description
2082B30H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2082B30H

BDI # 17159030

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Pitch Diameter - Inch: 19.134
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 20.23
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572402
Pitch Diameter - Millimeter: 486.004
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2082A30H

COMPARE

2082A30H

Description
2082A30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 2082A30H

BDI # 17159130

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Pitch Diameter - Inch: 19.134
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 20.23
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572936
Pitch Diameter - Millimeter: 486.004
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2082B30 2-5/16 NO KW

COMPARE

2082B30 2-5/16 NO KW

Description
2082B30 2-5/16 NO KW RLR CHAIN SPROCKET ; 30 TEETH 20.23" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 2082B30 2-5/16 NO KW

BDI # 21552474

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 19.134
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.23
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 486.004
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2082B30SS X 2-15/16 3/4X3/8 KW 2SS

COMPARE

2082B30SS X 2-15/16 3/4X3/8 KW 2SS

Description
2082B30SS X 2-15/16 3/4X3/8 KW 2SS ; RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 2082B30SS X 2-15/16 3/4X3/8 KW 2SS

BDI # 23585164

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 19.134
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 20.23
Other Features: Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter: 486.004
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS

COMPARE

2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS

Description
2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS ; RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 2082B30SS X 2-5/16 2.3105/2.3125 NKW 2SS

BDI # 23585152

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 19.134
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 20.23
Other Features: Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter: 486.004
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY