Page 1 of 11

Next

Compare
E06B16

COMPARE

E06B16

Description
E06B16 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E06B16

BDI # 608067

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Pitch Diameter - Inch: 1.922
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 2.11
Other Features: Triplex Type
Global Part Number GPN: 569335
Pitch Diameter - Millimeter: 48.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1DSA16

COMPARE

PHS 06B-1DSA16

Description
PHS 06B-1DSA16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1DSA16

BDI # 1284709

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.922
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.11
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 48.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D06B16H X 12MM RSB

COMPARE

D06B16H X 12MM RSB

Description
D06B16H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D06B16H X 12MM RSB

BDI # 22378016

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.922
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.11
Other Features: 12MM Plain Bore
Pitch Diameter - Millimeter: 48.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35B16 20MM NKW SS

COMPARE

35B16 20MM NKW SS

Description
35B16 20MM NKW SS ROLLER CHAIN SPROCKET ; 3/8IN PITCH 16 TEETH 20MM BORE

MARTIN SPROCKET & GR

Part # 35B16 20MM NKW SS

BDI # 22135671

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.922
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.11
Other Features: With Set Screw
Pitch Diameter - Millimeter: 48.82
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35B16

COMPARE

35B16

Description
35B16 ROLLER CHAIN SPROCKET ; 3/8" P 16T 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 35B16

BDI # 618915

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.922
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.11
Global Part Number GPN: 36108
Pitch Diameter - Millimeter: 48.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY