Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Other Features:
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
1/SPZ50 1008 NR. ZT00501
Description
SATI 1/SPZ50 1008 NR. ZT00501
Part # 1/SPZ50 1008 NR. ZT00501
BDI # 1405651
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1008
Number of Grooves:
1
Features
Component:
Keyless Screw Locking Assembly
Series:
KLCC
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Bore - Millimeter:
22
Length - Millimeter:
45
Other Features:
4 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Length - Inch:
1.772
PHE L090-8MM
Description
PHE L090-8MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L090-8MM
BDI # 1281599
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
2.126
Length Thru Bore - Millimeter:
21
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
54
Coupling Type:
Jaw Coupling
PHE L090-18MM
Description
PHE L090-18MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L090-18MM
BDI # 1281605
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
2.126
Length Thru Bore - Millimeter:
21
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
54
Coupling Type:
Jaw Coupling