Page 1 of 6

Next

Compare
100CS54 3 3/4 KW/2SS

COMPARE

100CS54 3 3/4 KW/2SS

Description
100CS54 3 3/4 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 1-1/4IN PITCH

MARTIN SPROCKET & GR

Part # 100CS54 3 3/4 KW/2SS

BDI # 21515890

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.211
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 546.05
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20BTB54

COMPARE

20BTB54

Description
20BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20BTB54

BDI # 617111

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 21.498
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569106
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100BTL54

COMPARE

100BTL54

Description
100BTL54 SPROCKET

MARTIN SPROCKET & GR

Part # 100BTL54

BDI # 24899090

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.211
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 546.05
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100A54

COMPARE

100A54

Description
100A54 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 100A54

BDI # 614111

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.211
Global Part Number GPN: 31398
Pitch Diameter - Millimeter: 546.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100C54 X 3-7/16 7/8X7/16 KW 2SS 5IN LTB

COMPARE

100C54 X 3-7/16 7/8X7/16 KW 2SS 5IN LTB

Description
100C54 X 3-7/16 7/8X7/16 KW 2SS 5" LTB ; MTO ROLLER CHAIN SPKT

MARTIN SPROCKET & GR

Part # 100C54 X 3-7/16 7/8X7/16 KW 2SS 5IN LTB

BDI # 22457345

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 21.498
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.211
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 546.05
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY