12B-1/Z=8 NR. PS11008
Description
SATI 12B-1/Z=8 NR. PS11008
Part # 12B-1/Z=8 NR. PS11008
BDI # 1405464
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
1.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.268
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
12B-2/Z=8 NR. PD11008
Description
SATI 12B-2/Z=8 NR. PD11008
Part # 12B-2/Z=8 NR. PD11008
BDI # 840531
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
1.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.268
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.268
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
12B8
Description
12B8 X 12MM RSB RLR CHAIN SPROCKET ; POR BRITISH STANDARD
Part # 12B8
BDI # 23072546
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.268
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
PHS 12B-1BH8
Description
PHS 12B-1BH8 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1BH8
BDI # 1285891
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.268
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore