Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.895
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.61
Pitch Diameter - Millimeter:
556.133
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.895
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.61
Pitch Diameter - Millimeter:
556.133
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.896
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
22.61
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
556.15
Mounting Method:
Rough Bore
PHS 20B-1A55
Description
PHS 20B-1A55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A55
BDI # 1286645
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.61
Pitch Diameter - Millimeter:
556.15
Mounting Method:
Rough Bore
PHS 20B-1C55
Description
PHS 20B-1C55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1C55
BDI # 1286728
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.61
Pitch Diameter - Millimeter:
556.15
Mounting Method:
Rough Bore