Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
22.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
Simplex Type
Global Part Number GPN:
568968
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Rough Bore
80C72 REBORED TO 3.00IN DIA
Description
80C72 REBORED TO 3.00IN DIA SPROCKET ; SGL ROLLER CHAIN SPROCKET 1IN PITCH
Part # 80C72 REBORED TO 3.00IN DIA
BDI # 21516001
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Finished Bore
D80R72H
Description
D80R72H SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1IN PITCH
Part # D80R72H
BDI # 21516421
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Bushed
80B72 REBORE 3IN KW SS
Description
80B72 REBORE 3IN KW SS SPROCKET ; 1IN PITCH 3IN BORE 72 TEETH STEEL
Part # 80B72 REBORE 3IN KW SS
BDI # 21536641
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571817
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Bushed