PHS 16B-2A76
Description
PHS 16B-2A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2A76
BDI # 1286251
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
PHS 16B-1A76
Description
PHS 16B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A76
BDI # 1286281
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
PHS 80-1A76
Description
PHS 80-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A76
BDI # 1288476
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.778
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
PHS 80-1C76
Description
PHS 80-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1C76
BDI # 1288523
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore