PHS 50-1BH11

COMPARE

PHS 50-1BH11

Description
PHS 50-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-1BH11

BDI # 24760213

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2050B11H

COMPARE

2050B11H

Description
2050B11H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2050B11H

BDI # 17158893

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Pitch Diameter - Inch: 2.315
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.5
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572219
Pitch Diameter - Millimeter: 58.801
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2050B11

COMPARE

2050B11

Description
2050B11 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2050B11

BDI # 617421

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Pitch Diameter - Inch: 2.315
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.5
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35813
Pitch Diameter - Millimeter: 58.801
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
XFCA25

COMPARE

XFCA25

Description
XFCA25 COUPLING INSERT ; 2-1/2" OD POLYURETHANE

BOSTON GEAR

Part # XFCA25

BDI # 160504

Features

Component: Spider
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 845In-Lbs

Price Inventory : Available to order
Loading Price
QTY