Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
200A30H

COMPARE

200A30H

Description
200A30H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 200A30H

BDI # 17158825

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.917

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 25.285
Pitch Diameter - Millimeter: 607.492
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-1A30

COMPARE

PHS 200-1A30

Description
PHS 200-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-1A30

BDI # 1291972

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.917

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 25.285
Pitch Diameter - Millimeter: 607.492
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
200C30H

COMPARE

200C30H

Description
200C30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 200C30H

BDI # 912955

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 23.917
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 25.285
Global Part Number GPN: 37397
Pitch Diameter - Millimeter: 607.492
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 200-1C30

COMPARE

PHS 200-1C30

Description
PHS 200-1C30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 200-1C30

BDI # 1291997

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.917

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 25.285
Pitch Diameter - Millimeter: 607.492
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY