Page 1 of 13

Next

Compare
PHS 06B-1BH20

COMPARE

PHS 06B-1BH20

Description
PHS 06B-1BH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1BH20

BDI # 1284630

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.397
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.593
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 60.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1DSA20

COMPARE

PHS 06B-1DSA20

Description
PHS 06B-1DSA20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1DSA20

BDI # 1284713

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.397
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.593
Other Features: 12MM Plain Bore
Pitch Diameter - Millimeter: 60.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1DSTB20

COMPARE

PHS 06B-1DSTB20

Description
PHS 06B-1DSTB20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1DSTB20

BDI # 1284721

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.397
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.593
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 60.89
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H35A20

COMPARE

H35A20

Description
H35A20 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 20T A-PLATE W/HT

TSUBAKI

Part # H35A20

BDI # 913740

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.397

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.593
Pitch Diameter - Millimeter: 60.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B20 X 20MM KW/2SS

COMPARE

06B20 X 20MM KW/2SS

Description
06B20 X 20MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.37IN PITCH

MARTIN SPROCKET & GR

Part # 06B20 X 20MM KW/2SS

BDI # 21515621

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.397
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.593
Other Features: Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter: 60.89
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY