8MX-27S-12

COMPARE

8MX-27S-12

Description
8MX-27S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 12MM BELT W 2.71" PITCH DIA

GATES

Part # 8MX-27S-12

BDI # 1117369

Features

Pitch Diameter - Inch: 2.707
Flange Outside Diameter - Millimeter: 81.458
Inch - Metric: Metric
Outside Diameter - Inch: 2.644
Face Width - Millimeter: 15.24

Face Width - Inch: 0.6
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 68.758
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-27S-21

COMPARE

8MX-27S-21

Description
8MX-27S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 27GROVES

GATES

Part # 8MX-27S-21

BDI # 1117370

Features

Pitch Diameter - Inch: 2.707
Flange Outside Diameter - Millimeter: 81.458
Inch - Metric: Metric
Outside Diameter - Inch: 2.644
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
Pitch Diameter - Millimeter: 68.758
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY