16T2.5/10-2 NR. 16T2010
Description
SATI 16T2.5/10-2 NR. 16T2010
Part # 16T2.5/10-2 NR. 16T2010
BDI # 1404093
Features
Pitch Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
0.293
Face Width - Millimeter:
9
Face Width - Inch:
0.354
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
7.96
Mounting Method:
Rough Bore