P-29S-SLB

COMPARE

P-29S-SLB

Description
P-29S-SLB SYNCRONOUS SPROCKET ; SILENTSYNC

CONTINENTAL

Part # P-29S-SLB

BDI # 409722

Features

Pitch Diameter - Inch: 2.907
Inch - Metric: Metric
Outside Diameter - Inch: 2.853
Face Width - Millimeter: 65.024
Face Width - Inch: 2.56

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576467
Pitch Diameter - Millimeter: 73.838
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W-29S-SLB

COMPARE

W-29S-SLB

Description
W-29S-SLB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # W-29S-SLB

BDI # 409678

Features

Pitch Diameter - Inch: 2.907
Inch - Metric: Metric
Outside Diameter - Inch: 2.853
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576970
Pitch Diameter - Millimeter: 73.838
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY