Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
82.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.944
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
82.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.944
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
8M-30S-12-JA
Description
8M-30S-12-JA POLYCHAIN SPROCKET ; POR MTO
Part # 8M-30S-12-JA
BDI # 24674375
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
82.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.944
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
8M-30S-36 X 1-11/16
Description
8M-30S-36 X 1-11/16 TIMING BELT PULLEY ; 8MM PITCH 36MM WID BELT 30 TEETH
Part # 8M-30S-36 X 1-11/16
BDI # 21841026
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
82.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.944
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
82.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.944
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed