Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
8M-30S-62 drw

COMPARE

8M-30S-62 drw

Description
GATES 8M-30S-62 drw

GATES

Part # 8M-30S-62 drw

BDI # 17026554

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 86.61
Inch - Metric: Metric
Outside Diameter - Inch: 2.945
Face Width - Millimeter: 74.17

Face Width - Inch: 2.92
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 76.4
Mounting Method: Rough Bore
Belt Width - Millimeter: 62

Price Inventory : Request a quotation
Loading Price
QTY
PHS 05B-1A28

COMPARE

PHS 05B-1A28

Description
PHS 05B-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A28

BDI # 1284441

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.813

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.945
Pitch Diameter - Millimeter: 71.45
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 05B-1B28

COMPARE

PHS 05B-1B28

Description
PHS 05B-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B28

BDI # 1284506

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 2.813
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.945
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 71.45
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
8M-30S-62

COMPARE

8M-30S-62

Description
GATES 8M-30S-62

GATES

Part # 8M-30S-62

BDI # 1116530

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 86.61
Inch - Metric: Metric
Outside Diameter - Inch: 2.945
Face Width - Millimeter: 74.17

Face Width - Inch: 2.92
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 76.4
Mounting Method: Rough Bore
Belt Width - Millimeter: 62

Price Inventory : Request a quotation
Loading Price
QTY