PHS 16B-1A90
Description
PHS 16B-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A90
BDI # 1286284
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.654
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.236
Pitch Diameter - Millimeter:
727.8
Mounting Method:
Rough Bore
PHS 80-1A90
Description
PHS 80-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A90
BDI # 1288479
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.236
Pitch Diameter - Millimeter:
727.8
Mounting Method:
Rough Bore
PHS 80-1C90
Description
PHS 80-1C90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1C90
BDI # 1288526
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.236
Pitch Diameter - Millimeter:
727.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
28.654
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.236
Other Features:
Simplex Type
Global Part Number GPN:
571040
Pitch Diameter - Millimeter:
727.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
28.654
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.236
Other Features:
Simplex Type
Global Part Number GPN:
569722
Pitch Diameter - Millimeter:
727.8
Mounting Method:
Rough Bore