Page 1 of 23

Next

Compare
40A17 1.90IN BORE MTO

COMPARE

40A17 1.90IN BORE MTO

Description
40A17 1.90IN BORE MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # 40A17 1.90IN BORE MTO

BDI # 21516050

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.721

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.974
Pitch Diameter - Millimeter: 69.12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
41H17

COMPARE

41H17

Description
41H17 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # 41H17

BDI # 323837

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Pitch Diameter - Inch: 2.721
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.974
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9748
Pitch Diameter - Millimeter: 69.12
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
E08B17

COMPARE

E08B17

Description
E08B17 ROLLER CHAIN SPROCKET ; 1/2" P 17T 14MM MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # E08B17

BDI # 1403141

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Pitch Diameter - Inch: 2.721
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 2.974
Other Features: Triplex Type
Global Part Number GPN: 570095
Pitch Diameter - Millimeter: 69.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H40B17F X 1-1/8

COMPARE

H40B17F X 1-1/8

Description
H40B17F X 1-1/8 ROLLER CHAIN SPROCKET ; 40 CHN 17 TEETH TYPE B 1-1/8IN FIN BORE

TSUBAKI

Part # H40B17F X 1-1/8

BDI # 916349

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.721
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.974
Other Features: With 2 Set Screw
Global Part Number GPN: 38657
Pitch Diameter - Millimeter: 69.12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H40B17F X 7/8

COMPARE

H40B17F X 7/8

Description
H40B17F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH

TSUBAKI

Part # H40B17F X 7/8

BDI # 916354

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.721
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.974
Other Features: With 2 Set Screw
Global Part Number GPN: 38661
Pitch Diameter - Millimeter: 69.12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY