HC2040VRP-10T

COMPARE

HC2040VRP-10T

Description
HC2040VRP-10T ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # HC2040VRP-10T

BDI # 22377359

Features

Chain Pitch - Inch: 1
Chain Size: 2040-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 3.326
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.346
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 84.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1BH9

COMPARE

PHS 16B-1BH9

Description
PHS 16B-1BH9 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1BH9

BDI # 1286290

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.924

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.346
Pitch Diameter - Millimeter: 74.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY