B348M30SH

COMPARE

B348M30SH

Description
B348M30SH

BROWNING

Part # B348M30SH

BDI # 322938

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.357
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B348M20SH

COMPARE

B348M20SH

Description
B34-8M-20SH ; HPT SPROCKET

BROWNING

Part # B348M20SH

BDI # 322936

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.357
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B348M50SH

COMPARE

B348M50SH

Description
B34-8M-50SH ; HPT SPROCKET

BROWNING

Part # B348M50SH

BDI # 322940

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.357
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B348M85SH

COMPARE

B348M85SH

Description
B348M85SH SPROCKET

BROWNING

Part # B348M85SH

BDI # 322943

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.357
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY