Features
Maximum Belt Width - Inch:
1.25
Maximum Belt Width - Millimeter:
31.75
Bearing Type:
Ball Bearing
Face Width - Millimeter:
35.052
Face Width - Inch:
1.38
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.38
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Insertion Molded Bearing | 1-1/8 Inch Belt Size
Features
Thread Size:
2.548-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.38
Outside Diameter - Millimeter:
85.852
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
1020T31/35 2.456
Description
1020T31/35 2.456 SPACER HUB ASSEMBLY
Part # 1020T31/35 2.456
BDI # 239147
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.38
Outside Diameter - Millimeter:
85.852
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 2.456
Coupling Type:
Grid Coupling
Torque:
422In-Lbs
Features
Thread Size:
2.548-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.38
Outside Diameter - Millimeter:
85.852
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
1020T31/35 SPACER ASSY X 1.706;006497
Description
1020T31/35 SPACER ASSY X 1.706 ; 006497 ; GRID-LIGN STRAIGHT BORE
Part # 1020T31/35 SPACER ASSY X 1.706 ; 006497
BDI # 239145
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.38
Outside Diameter - Millimeter:
85.852
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 1.706
Coupling Type:
Grid Coupling
Torque:
422In-Lbs