PL2JKE
Description
PL2JKE KEYLESS LOCKING ASSEMBLY ; 2.625" BORE 3.5" OD STEEL
Part # PL2JKE
BDI # 21463157
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Bore - Millimeter:
66.675
Length - Millimeter:
34.5
Other Features:
15 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
1.358
RAPTOR ES2 FULL SPACER ELEMENT
Description
RAPTOR ES2 FULL SPCR ELEM USE #27880014 ; TAPER LOCK TYPE NATURAL RUBBER
Part # RAPTOR ES2 FULL SPACER ELEMENT
BDI # 20494205
Features
Component:
Spacer Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Split | 3.94 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
Width - Inch:
3.06