2050B16H
Description
2050B16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B16H
BDI # 17158898
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572864
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
PHS 50-2BH16
Description
PHS 50-2BH16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-2BH16
BDI # 24760616
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
CS6002
Description
CS6002 IDLER ROLLER CHAIN SPROCKET ; NON-RETURNABLE #60 17MM BORE 13T
Part # CS6002
BDI # 17283074
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.449 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
CS6003
Description
CS6003 IDLER ROLLER CHAIN SPROCKET ; NON-RETURNABLE #60 5/8" BORE 13T
Part # CS6003
BDI # 19305593
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.449 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35818
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore