368MT85AF-F1.125
Description
368MT85AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT85AF-F1.125
BDI # 925027
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
368MT85AF-F1.250
Description
368MT85AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT85AF-F1.250
BDI # 925028
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
368MT85AF-F1.375
Description
368MT85AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT85AF-F1.375
BDI # 925029
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
368MT85AF-F1.500
Description
368MT85AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT85AF-F1.500
BDI # 925030
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
368MT85AF-F1.625
Description
368MT85AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT85AF-F1.625
BDI # 925031
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85