Page 1 of 4

Next

Compare
D200C45H

COMPARE

D200C45H

Description
D200C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D200C45H

BDI # 913567

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.84

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 37.252
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200C45

COMPARE

D200C45

Description
D200C45 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D200C45

BDI # 607577

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Pitch Diameter - Inch: 35.84
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 37.252
Other Features: Duplex Type
Global Part Number GPN: 36452
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200C45

COMPARE

200C45

Description
200C45 ROLLER CHAIN SPROCKET

TSUBAKI

Part # 200C45

BDI # 20888350

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.84

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 37.252
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200U45

COMPARE

200U45

Description
200U45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # 200U45

BDI # 312242

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Pitch Diameter - Inch: 35.84
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 37.252
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9948
Pitch Diameter - Millimeter: 910.336
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
200N45H

COMPARE

200N45H

Description
200N45H ROLLER CHAIN SPROCKET ; 200 CHAIN 45 TEETH 6.25" LTB

MARTIN SPROCKET & GR

Part # 200N45H

BDI # 24433972

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 35.84
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 37.252
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 910.336
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY