Page 1 of 4

Next

Compare
KMT 13

COMPARE

KMT 13

Description
KMT 13

SKF

Part # KMT 13

BDI # 1421644

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Outside Diameter - Millimeter: 95
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Loading Price
QTY
KMTA 14

COMPARE

KMTA 14

Description
KMTA 14

SKF

Part # KMTA 14

BDI # 1421666

Features

Thread Size: M70 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Outside Diameter - Millimeter: 95
Other Features: Precision | Three M8 Locking Pins

Nominal Thickness - Inch: 1.024
Nominal Thickness - Millimeter: 26

Price Inventory : Available to order
Loading Price
QTY
PL065X095 AS

COMPARE

PL065X095 AS

Description
PL065X095 AS POWER LOCK

TSUBAKI

Part # PL065X095 AS

BDI # 928944

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.74

Outside Diameter - Millimeter: 95
Bore - Millimeter: 65
Length - Millimeter: 24
Other Features: 12 Locking Screws
Length - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY
ES 042 HUB

COMPARE

ES 042 HUB

Description
MAYR POWER TRANS. ES 042 HUB

MAYR POWER TRANS.

Part # ES 042 HUB

BDI # 20060352

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 95
Hub Diameter - Inch: 3.74
Coupling Type: Elastomeric Coupling

Price Inventory : In stock
Loading Price
QTY
PL2-7/16 AE

COMPARE

PL2-7/16 AE

Description
PL2-7/16 AE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL2-7/16 AE

BDI # 22379846

Features

Component: Keyless Screw Locking Assembly
Series: AE
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.74

Outside Diameter - Millimeter: 95
Bore - Millimeter: 61.925
Length - Millimeter: 34.798
Other Features: 12 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch: 1.37

Price Inventory : Available to order
Loading Price
QTY