Page 1 of 2

Next

Compare
RS28B-1A68T

COMPARE

RS28B-1A68T

Description
28BA68 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS28B-1A68T

BDI # 921054

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 37.893
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 38.903
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 962.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28C68

COMPARE

28C68

Description
28C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28C68

BDI # 618129

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 37.893
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 38.903
Other Features: Simplex Type
Global Part Number GPN: 569530
Pitch Diameter - Millimeter: 962.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28CTB68

COMPARE

28CTB68

Description
28CTB68 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28CTB68

BDI # 618118

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 37.893
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 38.903
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570111
Pitch Diameter - Millimeter: 962.47
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1A68

COMPARE

PHS 28B-1A68

Description
PHS 28B-1A68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1A68

BDI # 1287091

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 37.893

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 38.903
Pitch Diameter - Millimeter: 962.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1C68

COMPARE

PHS 28B-1C68

Description
PHS 28B-1C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1C68

BDI # 1287123

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 37.893

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 38.903
Pitch Diameter - Millimeter: 962.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY