W1020D X 5/8 3/16 KW 2SS
Description
W1020D X 5/8 3/16 KW 2SS WORM GEAR ; 10IN P 14.5DEG PA CI 20T
Part # W1020D X 5/8 3/16 KW 2SS
BDI # 23036746
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Plain Style | 3/16" Keyway 2 Setscrew
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
50.8
D1418K RH
Description
D1418K RH GEAR WORM ; 3/4" BORE 1-1/4" PITCH DIA 10 DP
Part # D1418K RH
BDI # 162352
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
34.925
Face Width - Inch:
1.375
Pitch:
10 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666911
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
10 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666832
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Web Style | Minimum Bore 7/8
Global Part Number GPN:
667093
Pressure Angle:
14-1/2 Degree
W1020D
Description
W1020D WORM GEAR ; 0.625" FACE WD 10" DIAMETRAL PITCH RH
Part # W1020D
BDI # 612837
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Plain Style | Minimum Bore 7/8
Global Part Number GPN:
667183
Pressure Angle:
14-1/2 Degree