Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Plain Style | Minimum Bore 1/2
Global Part Number GPN:
667165
Pressure Angle:
14-1/2 Degree
W1020 5/8 BORE KW/NO SS SPCL
Description
W1020 5/8 BORE KW/NO SS SPCL GEAR ; WORM /WORM GEAR 14-1/2DEG PRESS
Part # W1020 5/8 BORE KW/NO SS SPCL
BDI # 21516205
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Plain Style | No Keyway
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
50.8
G1066K RH
Description
G1066K RH GEAR WORM ; 5/8" BORE 1-1/4" PITCH DIA 10 DP
Part # G1066K RH
BDI # 162379
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
34.925
Face Width - Inch:
1.375
Pitch:
10 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666711
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | Minimum Bore 3/4
Global Part Number GPN:
666822
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Web Style | Type B | Minimum Bore 3/4
Global Part Number GPN:
666717
Pressure Angle:
14-1/2 Degree