LSA106Y L
Description
LSA106Y L SPIRAL MITER GEAR ; 8DP 28T 20DEG PA 3-1/2 PD 1.88" ID
Part # LSA106Y L
BDI # 162145
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Pitch:
8 DP
Other Features:
Minimum Bore 1-3/16
Global Part Number GPN:
665657
Pressure Angle:
20 Degree
SH82-G
Description
SH82-G SPIRAL BEVEL GEAR ; 1-1/2" BORE 4-1/4" PITCH DIA 8 DP
Part # SH82-G
BDI # 161983
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.034
Face Width - Inch:
0.71
Pitch:
8 DP
Other Features:
2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665772
Pressure Angle:
20 Degree
SH82-P
Description
SH82-P SPIRAL BEVEL GEAR ; 3/4" BORE 2-1/8" PITCH DIA 8 DP
Part # SH82-P
BDI # 161984
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.034
Face Width - Inch:
0.71
Pitch:
8 DP
Other Features:
Bevel Pinion | 2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665746
Pressure Angle:
20 Degree
HLSK106Y R
Description
HLSK106Y R SPIRAL MITER GEAR ; 1-3/16" BORE 3-1/2" PITCH DIA 8 DP
Part # HLSK106Y R
BDI # 162181
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665614
Pressure Angle:
20 Degree
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.034
Face Width - Inch:
0.71
Pitch:
8 DP
Other Features:
2:1 Ratio | Minimum Bore 1-1/4
Global Part Number GPN:
665710
Pressure Angle:
20 Degree