M1.5 17X17X2000 GEAR RACK NR. CR27200
Description
SATI M1.5 17X17X2000 GEAR RACK NR. CR27200
Part # M1.5 17X17X2000 GEAR RACK NR. CR27200
BDI # 1404746
Features
Overall Thickness - Millimeter:
17
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Pitch:
M1.5 DP
Length - Millimeter:
500
Other Features:
Spur Gear Rack | Straight Tooth | Ground Finished Face
Pressure Angle:
20 Degree
Length - Inch:
19.685
M1.5 17X17X500 GEAR RACK NR. CR27050
Description
SATI M1.5 17X17X500 GEAR RACK NR. CR27050
Part # M1.5 17X17X500 GEAR RACK NR. CR27050
BDI # 840121
Features
Overall Thickness - Millimeter:
17
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Pitch:
M1.5 DP
Length - Millimeter:
500
Other Features:
Spur Gear Rack | Straight Tooth | Ground Finished Face
Pressure Angle:
20 Degree
Length - Inch:
19.685
M1.5 17X17X1000 GEAR RACK NR. CR27100
Description
SATI M1.5 17X17X1000 GEAR RACK NR. CR27100
Part # M1.5 17X17X1000 GEAR RACK NR. CR27100
BDI # 840122
Features
Overall Thickness - Millimeter:
17
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Pitch:
M1.5 DP
Length - Millimeter:
500
Other Features:
Spur Gear Rack | Straight Tooth | Ground Finished Face
Pressure Angle:
20 Degree
Length - Inch:
19.685
M1.5 Z=16/32-A BEVEL NR. C27A322
Description
SATI M1.5 Z=16/32-A BEVEL NR. C27A322
Part # M1.5 Z=16/32-A BEVEL NR. C27A322
BDI # 840080
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.89
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
8
Face Width - Inch:
0.315
Pitch:
M1.5 DP
Other Features:
1:2 Ratio | Minimum Bore 12
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
48