M2.5 Z=16/32-A BEVEL NR. C29A322
Description
SATI M2.5 Z=16/32-A BEVEL NR. C29A322
Part # M2.5 Z=16/32-A BEVEL NR. C29A322
BDI # 840084
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
12
Face Width - Inch:
0.472
Pitch:
M2.5 DP
Other Features:
1:2 Ratio | Minimum Bore 15
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
80
M2.5 25X25X2000 GEAR RACK NR. CR29200
Description
SATI M2.5 25X25X2000 GEAR RACK NR. CR29200
Part # M2.5 25X25X2000 GEAR RACK NR. CR29200
BDI # 1404748
Features
Overall Thickness - Millimeter:
25
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
25
Face Width - Inch:
0.984
Pitch:
M2.5 DP
Length - Millimeter:
2000
Other Features:
Spur Gear Rack | Straight Tooth | Ground Finished Face
Pressure Angle:
20 Degree
Length - Inch:
78.74