237UH60 107
Description
237UH60 107 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # 237UH60 107
BDI # 20858854
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.198
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Assembly Components:
60.198
Mounting Method:
Shaft Mounted
133Q56H10 010
Description
133Q56H10 010 WORM GEAR REDUCER ; NON-RETURNABLE C FACE HLW I/P MOUNT 10:1
Part # 133Q56H10 010
BDI # 21517967
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction
Assembly Components:
33.782
Mounting Method:
Shaft Mounted
300Q56H60 111
Description
300Q56H60 111 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # 300Q56H60 111
BDI # 23987031
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction
Assembly Components:
76.2
Mounting Method:
Shaft Mounted
262Q56H30 104
Description
262Q56H30 104 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # 262Q56H30 104
BDI # 23987070
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
237Q56H15 100
Description
237Q56H15 100 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # 237Q56H15 100
BDI # 23987121
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted