Features
Inch - Metric:
Inch
Length - Millimeter:
203.2
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
8
Width - Millimeter:
50.8
Width - Inch:
2
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
48.412
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
28.575
Width - Inch:
1.906
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
62.713
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
49.225
Width - Inch:
2.469
6020H TL CHAIN CPLG FLG
Description
6020H TL CHAIN CPLG FLG ; TAPER-LOCK CLOSE-COUPLED
Part # 6020H TL CHAIN CPLG FLG
BDI # 21853056
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
5.176
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling